4500lbs Electric Winch 12V Steel Cable IP 55 Towing Truck ATV UTV Offroad
- Mfr # P4000-1D-6319
- Zoro # G423371920
product price:Â
$
127.99
/ea
Free Shipping & Returns
Key Features
Overall Height
12.01 in
Overall Width
6.5 in
Gear Ratio
128.2: 1
Overall Length
14.57 in
Winch Gear Type
3-Stage Planetary Gear
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P4000-1D-6319
- Zoro #
- G423371920
- UPC #
- 840281576319
- Country of Origin
- China
- Gear Ratio
- 128.2: 1
- Winch Gear Type
- 3-Stage Planetary Gear
- Item
- ATV Winches
Dimensions
- Overall Height
- 12.01 in
- Overall Width
- 6.5 in
- Overall Length
- 14.57 in
Description
VEVOR Electric Winch, 12V 4500 lb Load Capacity Steel Rope Winch, IP55 1/4" x 39ft ATV UTV Winch with Wireless Handheld Remote & 4-Way Fairlead for Towing Jeep Off-Road SUV Truck Car Trailer Boat
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.