Electric Winch Truck 12,000 lb Steel Cable IP55 Waterproof Remote Control
- Mfr # SC12000
- Zoro # G223371786
product price:Â
$
301.99
/ea
Free Shipping & Returns
Key Features
Overall Width
10.71 in
Motor HP
5.5 HP
Overall Length
24.41 in
Rope Material
Alloy Aluminum, Steel, Copper, Plastic (PPS and PA, etc.)
Overall Height
14.73 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SC12000
- Zoro #
- G223371786
- UPC #
- 840281548620
- Country of Origin
- China
- Motor HP
- 5.5 HP
- Item
- Electric Winch
- Rope Material
- Alloy Aluminum, Steel, Copper, Plastic (PPS and PA, etc.)
- Voltage Rating
- 12 VDC
- Gear Ratio
- 265:1
Dimensions
- Overall Width
- 10.71 in
- Overall Length
- 24.41 in
- Overall Height
- 14.73 in
- Included Rope Length
- 85 ft (2590.8 cm)
Description
VEVOR Electric Winch, 12,000 lb, 12V DC Truck Winch with O 0.36 in x 85 ft Steel Cable Roller Fairlead Wireless & Wired Remote Control, IP55 Waterproof for Towing Off-Road SUV Jeep Truck Trailer Boat
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.