45L Compressor Portable Small Refrigerator Cooler Freezer
- Mfr # CF45
- Zoro # G423372149
product price:Â
$
229.99
/ea
Free Shipping & Returns
Key Features
Refrigerator Temperature Range (C)
-20℃- 20℃ (-4℉- 68℉)
Voltage
110 V
Refrigerator Capactiy
45 L (47.5 Quart)
Width
15.94 in
Watts
60 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CF45
- Zoro #
- G423372149
- UPC #
- 739210208080
- Country of Origin
- China
Dimensions
- Width
- 15.94 in
- Overall Height
- 21.06 in
- Overall Depth
- 28.15 in
Details
- Refrigerator Temperature Range (C)
- -20℃- 20℃ (-4℉- 68℉)
- Voltage
- 110 V
- Refrigerator Capactiy
- 45 L (47.5 Quart)
- Watts
- 60 W
- Refrigerator Item
- Compressor Car Refrigerator
Description
VEVOR 12 Volt Refrigerator, 48 Quart (45L) Fast Cooling Portable Freezer with App Control (-4 DegF~68 DegF), Car Fridge with 12/24v DC & 110-240v AC for Travel, Truck, Camping and Home Use, Black Adequate Space Rapid refrigeration Precise Control Humanized Design Secure Driving Wide Application Cooling Range: -20 DegC- 20 DegC /-4 DegF- 68 DegF,Capacity: 45L/47.5 Quart,Voltage: 12/24V(DC), 110-240V(AC),Outside Size: 27 x 13.6 x 18 in / 693 x 345 x 456 mm,Small Zone Size: 6.3 x 10.5 x 7.8 in / 160 x 267 x 198 mm,Large Zone Size: 12.8 x 10.5 x 14.3 in / 327 x 267 x 363 mm,Net Weight: 34.3 lbs / 15.6 kg,Power: 60W
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.