48V 105Ah Lithium Lifepo4 Golf Cart Battery Metal Case with 20A Charger Trolling
- Mfr # HD-51.2-100-TK-C
- Zoro # G123372128
product price:Â
$
1,074.99
/ea
Free Shipping & Returns
Key Features
IP Rating
IP65
Max. Discharge Current
400 A (35S)
Battery Voltage
51.2 VDC
Voltage
110 V
Height
9.06 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HD-51.2-100-TK-C
- Zoro #
- G123372128
- UPC #
- 197988670575
- Country of Origin
- China
- IP Rating
- IP65
- Max. Discharge Current
- 400 A (35S)
- Item
- Golf Cart Battery
- Battery Voltage
- 51.2 VDC
- Voltage
- 110 V
- Material
- Cold-Rolled Steel Casing with Baked Paint
- Max. Watts
- 10,240 W
- Continuous Discharge Current
- 200 A
- Peak Discharge Current
- 600 A (3S)
- Discharge Rate
- 2C
Dimensions
- Height
- 9.06 in
- Length
- 21.66 in
- Width
- 11.82 in
Description
VEVOR 48V 105Ah Golf Cart Lithium Battery, 48 Volt Golf Cart Battery with 200A BMS, Touch Monitor and Mobile APP, LiFePO4 Battery with 600A Peak Current, 20A Charger and 4000+ Cycles, for Golf Carts LCD Screen Aviation Connector IP65 Waterproof 2.8 in LCD Display Screen Wide Compatibility and Application Easy Hill Climbing Performance Interaction Method: Bluetooth + 2.8 in Touch Screen,Peak Discharge Current: 600A (3S),Waterproof Rating: IP65,Battery Voltage: 51.2 VDC,Item Model Number: HD-51.2-100-TK-C,Maximum Output Power: 10240 W,Discharge Rate: 2C,Continuous Discharge Current: 200A,Maximum Discharge Current: 400A (35S),Product Dimensions: 21.65 x 11.81 x 9.05 in / 550 x 300 x 230 mm,Net Weight: 105.6 lbs / 47.9 kg,Main Material: Cold-rolled steel casing with baked paint
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.