48V 105Ah Golf Cart Lithium Battery 20A Charger LCD Monitor & 4000+ Cycle
- Mfr # HD-51.2-100-SK-C
- Zoro # G423372262
product price:Â
$
976.99
/ea
Free Shipping & Returns
Key Features
IP Rating
IP65
Max. Watts
10,240 W
Material
ABS Casing
Length
20.48 in
Height
8.67 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HD-51.2-100-SK-C
- Zoro #
- G423372262
- UPC #
- 197988673606
- Country of Origin
- China
- IP Rating
- IP65
- Max. Watts
- 10,240 W
- Material
- ABS Casing
- Item
- Golf Cart Battery
- Discharge Rate
- 2C
- Voltage
- 110 V
- Peak Discharge Current
- 600 A (3S)
- Continuous Discharge Current
- 200 A
- Max. Discharge Current
- 400 A (35S)
Dimensions
- Length
- 20.48 in
- Height
- 8.67 in
- Width
- 10.56 in
Description
VEVOR 48V 105Ah Golf Cart Lithium Battery, 48 Volt Golf Cart Battery with 200A BMS, LCD Monitor and Mobile APP, LiFePO4 Battery with 600A Peak Current, 20A Charger and 4000+ Cycles, for Golf Carts LCD Screen Aviation Connector IP65 Waterproof 2.3 in LCD Display Screen Wide Compatibility and Application Easy Hill Climbing Performance Interaction Method: Bluetooth + 2.3 in LCD Screen,Peak Discharge Current: 600A (3S),Waterproof Rating: IP65,Battery Pack Voltage: 51.2VDC,Item Model Number: HD-51.2-100-SK-C,Maximum Output Power: 10240W,Discharge Rate: 2C,Continuous Discharge Current: 200A,Maximum Discharge Current: 400A (35S),Product Dimensions: 20.47 x 10.55 x 8.66 in / 520 x 268 x 220 mm,Net Weight: 87.3 lbs / 39.6 kg,Main Material: ABS casing
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.