4PCS Adjustable Floor Jack Post House Floor Leveling Lift 11.6"-16" Height, 4PK
- Mfr # 204A-0040-00-00
- Zoro # G623372512
product price:Â
$
44.89
/pk of 4, $11.22/ea
Key Features
Width
4.85 in
Material
Metal
Height
4.85 in
Length
11.62 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 204A-0040-00-00
- Zoro #
- G623372512
- UPC #
- 197988575504
- Country of Origin
- China
Dimensions
- Width
- 4.85 in
- Height
- 4.85 in
- Length
- 11.62 in
Details
- Material
- Metal
- Item
- Floor Support Jacks
Description
VEVOR House Floor Jacks, 4 Pack, 11.6"-16" Height Range, 2500 lbs Max Load Capacity Per Unit, Adjustable Support Beam Basement Jack Post for Leveling, Galvanized Telescoping Jack for Temporary Support
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.