Shop VEVOR
See all product information
Create Account
5-Tier Tool Cart on Wheels 400lb Rolling Work Cart with Drawer & Pegboard
- Mfr # T271802
- Zoro # G823371711
product price:Â
$
157.99
/ea
Free Shipping & Returns
Key Features
Load Capacity
400 lbs (181.4 kg)
Drawer Capacity
33 lbs (15 kg)
Color
Black
Number of Trays
3
No. of Wheels
4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T271802
- Zoro #
- G823371711
- UPC #
- 197988677185
- Country of Origin
- China
- Load Capacity
- 400 lbs (181.4 kg)
- Drawer Capacity
- 33 lbs (15 kg)
- Color
- Black
- Number of Trays
- 3
- No. of Wheels
- 4
- Capacity per Shelf (Lb.)
- 110 lbs (49.9 kg)
- Material
- Metal
- Item
- Tool Carts
- Number of Drawers
- 2
Dimensions
- Height
- 37.8 in
- Length
- 30.91 in
- Width
- 17.72 in
Description
VEVOR 5-Tier Tool Cart with Wheels, 400 lbs Load Capacity, Rolling Work Cart with 2 Drawers & Pegboard, Mechanic Tool Storage Organizer with Locking System for Garage, Warehouse and Repair Shop, Black
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.