5 Ton 12V Electric Car Floor Jack Hydraulic w/Built-in Tire Inflator Pump
- Mfr # ZSY01-2-0751
- Zoro # G523372193
product price:
$
99.89
/ea
Key Features
Height
11.42 in
Rated Current
15 A
Voltage
12 VDC
Inflating Speed
31±2 L/min
Pressure
10 BAR (150 PSI)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZSY01-2-0751
- Zoro #
- G523372193
- UPC #
- 840281570751
- Country of Origin
- China
- Rated Current
- 15 A
- Voltage
- 12 VDC
- Inflating Speed
- 31±2 L/min
- Item
- Electric Car Jacks
- Pressure
- 10 BAR (150 PSI)
- Lifting Range
- 6.1"-17.7" (155-450 mm)
- Loading Capacity
- 5 Tons
- Watts
- 180 W
Dimensions
- Height
- 11.42 in
- Length
- 15.36 in
- Air Hose Length
- 23.6 in (60 cm)
- Width
- 7.88 in
Description
VEVOR Electric Car Jack, 5 Ton/11023 LBS Hydraulic Car Jack, Portable Car Jack Lifting with Built-in Inflatable Pump and LED Light, Car Jack for SUV MPV Sedan Truck Change Tires Garage Repair 5T Electric Jack with Non-slip Support Head LED Working Light Upgraded Hydraulic Seals 2 Convenient Ways to Charge Multi-Function Carrying Case A Car's Best Friend Inflating Speed: 31±2 L/min,Length of Air Hose: 23.6''/60 cm,Max. Loading Weight: 5 Tons,Power Cable: 13'/4 m,Voltage: DC 12 V or Vehicle battery,Product Weight: 14.6 lb/6.6 kg,Rated Current: 15 A, Fuse:15 A,Rated Power: 180 W,Pressure: 10 BAR/150 PSI,Lifting Range: 6.1''-17.7'' / 155-450 mm,Air inflator Input Voltage:DC 12 V
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.