Shop VEVOR
See all product information
Create Account
50 Amp Generator Cord and Power Inlet Box 50FT NEMA 14-50P/SS2-50R STW
- Mfr # RV50H/SS2-50R+LSTK06-5813
- Zoro # G023372310
product price:Â
$
292.99
/ea
Free Shipping & Returns
Key Features
Length
7.01 in
End 2 Gender and Plug End
Female - NEMA SS2-50R
End 1 Gender and Plug End
Male - NEMA 14-50P
Cable Length
50 ft
Voltage
110 V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RV50H/SS2-50R+LSTK06-5813
- Zoro #
- G023372310
- UPC #
- 197988385813
- Country of Origin
- China
- Item
- Extension Cable & Power Inlet Box Set
- End 2 Gender and Plug End
- Female - NEMA SS2-50R
- End 1 Gender and Plug End
- Male - NEMA 14-50P
- Voltage
- 110 V
Dimensions
- Length
- 7.01 in
- Cable Length
- 50 ft
Description
VEVOR 50 Amp Generator Cord and Power Inlet Box Kit, 50FT, NEMA 14-50P/SS2-50R STW 6/3+8/1 AWG Generator Power Cord with Twist Lock Connector, Pre-Drilled Inlet Box for Generator to House, ETL Listed 50A 50FT Generator Cord and Power Inlet Box ETL Certified Pre-Drilled Design Twist-Lock Design Perfect Outdoor Power Solution Wide Application Main Function: Outdoor Power Supply Use,Power Inlet Box: SS2-50P Plug,Item Model Number: RV50H/SS2-50R+LSTK06,Female Plug: NEMA SS2-50R,Power Box Dimensions: 7 x 4.6 x 4.3 in/178 x 117 x 110 mm,Male Plug: NEMA 14-50P,Cable Length (with plug/receptacle): 50FT,Power Box Opening Diameter: 1.1 in/27.5 mm,Net Weight: 40.7 lbs/18.47 kg
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.