Shop VEVOR
See all product information
Create Account
50-Piece Insulated Screwdriver Kit for Electricians, Rated 1000V, 50PK
- Mfr # VDE593150
- Zoro # G923372670
product price:Â
$
179.99
/pk of 50, $3.60/ea
Free Shipping & Returns
Key Features
Handle Material
PP & TPE
Width
1.34 in
Height
1.34 in
Material
CR-V / S2
Color
Black + Yellow / Red
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VDE593150
- Zoro #
- G923372670
- UPC #
- 197988654858
- Country of Origin
- China
- Handle Material
- PP & TPE
- Material
- CR-V / S2
- Color
- Black + Yellow / Red
- Item
- Insulated Tool Set
Dimensions
- Width
- 1.34 in
- Height
- 1.34 in
- Overall Length
- 8.27 in
Description
VEVOR Insulated Screwdriver Set, 50-Piece Professional Electrical Screwdriver Set, 1000V Insulated Electrician Tool, with Magnetic Tips, T-Handle Hex Wrench, Screwdriver, Single-Pole Voltage Tester
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.