Shop VEVOR
See all product information
Create Account
Insulated Socket Set 16-Piece Insulated Socket Tool with T-Handle Wrench 1000V, 16PK
- Mfr # VDE585116
- Zoro # G223372516
product price:Â
$
123.99
/pk of 16, $7.75/ea
Free Shipping & Returns
Key Features
Overall Length
15.95 in
Width
9.26 in
Hardness
HRC 50-56
Color
Black + Yellow / Red
Handle Material
PP & TPR
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VDE585116
- Zoro #
- G223372516
- UPC #
- 197988651109
- Country of Origin
- China
- Hardness
- HRC 50-56
- Color
- Black + Yellow / Red
- Handle Material
- PP & TPR
- Item
- Insulated Tool Set
- Material
- CR-V
Dimensions
- Overall Length
- 15.95 in
- Width
- 9.26 in
- Height
- 2.17 in
Description
VEVOR Insulated Socket Set, 16-Piece Insulated Wrench Tool Set, 1000V Insulated Socket Tool, with Insulated Sockets, Insulated T-Handle Wrench, Drive Rachet, Extensions, for Electricians Home Repair
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.