Shop VEVOR
See all product information
Create Account
500 lbs Hitch Cargo Carrier Folding Hitch Cargo Carrier with Cargo Net
- Mfr # JAWJCP10078
- Zoro # G323372195
product price:Â
$
173.99
/ea
Free Shipping & Returns
Key Features
Height
5.99 in
Length
59.93 in
Width
24.02 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- JAWJCP10078
- Zoro #
- G323372195
- UPC #
- 197988650119
- Country of Origin
- China
- Item
- Hitch Cargo Carriers
Dimensions
- Height
- 5.99 in
- Length
- 59.93 in
- Width
- 24.02 in
Description
VEVOR 60" x 24" x 6", Hitch Cargo Carrier, 500 lbs Capacity Hitch Cargo Carrier with Cargo Net with Hook & Waterproof Cargo Bag, Folding Hitch Mount Cargo Carrier with Ratchet Straps, Fit for SUVs Extra Storage Space Thickened Support Arm Waterproof Cargo Bag Foldable Sturdy & Durable Thickened Mesh Base Package Dimensions: 57.9 x 18.9 x 22.8 in / 1470 x 480 x 580 mm,Inner Frame Dimensions: 58.6 x 22.4 x 5.2 in / 1488 x 570 x 132 mm,Item Model Number: JAWJCP10078,Product Dimensions: 60.0 x 24.0 x 6.0 in / 1522 x 610 x 152 mm,Net Weight: 51.9 lbs / 23.6 kg (Include all accessories)
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.