Shop VEVOR
See all product information
Create Account
5/16" x 5' Chain Sling 4 Legs G80 Lifting Chain with Grab Hooks 11000 lbs
- Mfr # 8x1.5m-A
- Zoro # G523371783
product price:Â
$
59.89
/ea
Key Features
Color
Black
Length
12.6 in
Grade
G80
Material
Metal
Working Load Limit
11,000 lbs (5,000 kg)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8x1.5m-A
- Zoro #
- G523371783
- UPC #
- 601285862910
- Country of Origin
- China
- Color
- Black
- Grade
- G80
- Material
- Metal
- Working Load Limit
- 11,000 lbs (5,000 kg)
- Item
- Chain Sling
Dimensions
- Length
- 12.6 in
Description
VEVOR Chain Sling, 5/16 inch x 5 ft Lifting Chains with Hooks, G80 Engine Chain Hoist Lifts, 11000 lbs/5 Ton Capacity Lifting Sling Chains for Engine Hoist, Engine Lift Chain with 4 Leg Grab Hooks
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.