Shop VEVOR
See all product information
Create Account
55L Portable Small Refrigerator Cooler Freezer Home And Car Vehicular Fridge
- Mfr # CF55
- Zoro # G123372074
product price:Â
$
257.99
/ea
Free Shipping & Returns
Key Features
Refrigerator Item
Compressor Car Refrigerator
Width
15.94 in
Watts
60 W
Overall Depth
28.15 in
Overall Height
24.02 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CF55
- Zoro #
- G123372074
- UPC #
- 739210208097
- Country of Origin
- China
Dimensions
- Width
- 15.94 in
- Overall Depth
- 28.15 in
- Overall Height
- 24.02 in
Details
- Refrigerator Item
- Compressor Car Refrigerator
- Watts
- 60 W
- Voltage
- 110 V
- Refrigerator Capactiy
- 55 L (58 Quarts)
- Refrigerator Temperature Range (C)
- -20℃- 20℃ (-4℉- 68℉)
Description
VEVOR 12 Volt Refrigerator, 58 Qt Car Refrigerator, Dual Zone Portable Freezer, Cooler Compressor Freezer with 12/24V DC and 110-240V AC, Freezer Fridge Cooler, for Car, Truck RV, Camping and Home Use Adequate Space Rapid refrigeration Precise Control Humanized Design Secure Driving Wide Application Cooling Range: -20 DegC- 20 DegC /-4 DegF- 68 DegF,Capacity: 55L / 58 Quarts,Voltage: 12/24V(DC), 110-240V(AC),Outside Size: 27 x 13.6 x 21 in / 693 x 345 x 531 mm,Small Zone Size: 6.3 x 10.5 x 10.7 in / 160 x 267 x 273 mm,Large Zone Size: 12.8 x 10.5 x 17 in / 327x267x438 mm,Net Weight: 36.8 lbs / 16.7 kg,Power: 60W
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.