Shop VEVOR
See all product information
Create Account
6'' 3-Jaw Lathe Chuck Self-Centering Lathe Chuck for Grinding Drilling
- Mfr # K11-160
- Zoro # G223372271
product price:Â
$
85.39
/ea
Key Features
Thread Size
(3) M8
Length (In.)
6.3 in
Surface Finish
<Ra0.8, Oil Coated
Chuck Size (In.)
6 in (160 ± 5 mm)
Width (In.)
6.3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K11-160
- Zoro #
- G223372271
- UPC #
- 840349952253
- Country of Origin
- China
- Surface Finish
- <Ra0.8, Oil Coated
- Item
- Precision Lathe Chuck
- Clamping Range
- 0.138-2.36 in (3.5-60 mm)
- Jaw Material
- HT300
- Jaw Type
- 3-Jaw, 20Cr, ≥53HRC
Dimensions
- Thread Size
- (3) M8
- Length (In.)
- 6.3 in
- Chuck Size (In.)
- 6 in (160 ± 5 mm)
- Width (In.)
- 6.3 in
- Bore Dia.
- 45 mm
- Height (In.)
- 5.51 in
Description
VEVOR 3-Jaw Lathe Chuck, 6'', Self-Centering Lathe Chuck, 0.14- 6.3 in/3.5-160 mm Clamping Range with T-key Fixing Screws Reversible Jaws, for Lathe 3D Printer Machining Center Milling Drilling Machin
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.