10'' 3-Jaw Lathe Chuck Self-Centering Lathe Chuck for Grinding Drilling
- Mfr # K11-250
- Zoro # G123372197
product price:Â
$
171.99
/ea
Free Shipping & Returns
Key Features
Thread Size
(3) M10
Height (In.)
7.48 in
Length (In.)
9.84 in
Clamping Range
0.236-4.331 in (6-110 mm)
Jaw Type
3-Jaw, 20Cr, ≥53HRC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K11-250
- Zoro #
- G123372197
- UPC #
- 840349952284
- Country of Origin
- China
- Clamping Range
- 0.236-4.331 in (6-110 mm)
- Jaw Type
- 3-Jaw, 20Cr, ≥53HRC
- Surface Finish
- <Ra0.8, Oil Coated
- Jaw Material
- HT300
- Item
- Precision Lathe Chuck
Dimensions
- Thread Size
- (3) M10
- Height (In.)
- 7.48 in
- Length (In.)
- 9.84 in
- Chuck Size (In.)
- 10 in (250 ± 5 mm)
- Width (In.)
- 9.84 in
- Bore Dia.
- 80 mm
Description
VEVOR 3-Jaw Lathe Chuck, 10'', Self-Centering Lathe Chuck, 0.24-9.84 in/6-250 mm Clamping Range with T-key Fixing Screws Hexagon Wrench, for Lathe 3D Printer Machining Center Milling Drilling Machine
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.