Shop VEVOR
See all product information
Create Account
6-Piece Torpedo Level 78/48/32/24/16/10 In Aluminum Alloy with Bubble Vials, 6PK
- Mfr # SP-N6
- Zoro # G423372132
product price:Â
$
89.89
/pk of 6, $14.98/ea
Key Features
Number of Level Vials
6
Height
2.56 in
Width
1.19 in
Lengths
10/16/24/32/48/78 in
Color
Black + Orange
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SP-N6
- Zoro #
- G423372132
- UPC #
- 197988124900
- Country of Origin
- China
Dimensions
- Height
- 2.56 in
- Width
- 1.19 in
- Lengths
- 10/16/24/32/48/78 in
- Length
- 78.75 in
Details
- Item
- Torpedo Level
- Number of Level Vials
- 6
- Color
- Black + Orange
- Material
- Aluminum
Description
VEVOR 6-Piece Torpedo Level, 78/48/32/24/16/10 Inch Box Levels Set, Bubble Vials Ruler for 45/90/180 Degree, Shock-Proof Aluminum Alloy Magnetic Leveler Tool, SAE/Metric Scale(Only 10-inch has magnet) ABS & TPE Handle Metal Anti-Slip Pattern on the Side Separate Nylon Storage Bag 3-in-1 Measurement Thoughtful Details ABS Material + TPE Material Item Dimensions(78-inch level): 78.74 x 1.18 x 2.56 inch / 2000 x 30 x 65 mm,Item Dimensions(16-inch level): 15.75 x 1.18 x 2.54 inch / 400 x 30 x 64.4 mm,Item Dimensions(48-inch level): 47.24 x 1.18 x 2.54 inch / 1200 x 30 x 64.4 mm,Total Net Weight: 10 lbs / 4.5 kg,Item Dimensions(24-inch level): 23.62 x 1.18 x 2.5 inch / 600 x 30 x 63.4 mm,Color: Black + Orange,Item Model Number: SP-N6,Item Dimensions(32-inch level): 31.5 x 1.18 x 2.5 inch / 800 x 30 x 63.4 mm,Material: Aluminum,Item Dimensions(10-inch level): 9.84 x 0.81 x 1.85 inch / 250 x 20.5 x 47 mm,Item Lengths: 10/16/24/32/48/78 inch,Number of Levels: 6
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.