Shop VEVOR
See all product information
Create Account
6PCS Magnetic Torpedo Level 78/48/32/24/16/10 In Box Leveler with Bubble Vials, 6PK
- Mfr # SP-C6
- Zoro # G923372076
product price:Â
$
94.89
/pk of 6, $15.82/ea
Key Features
Width
1.19 in
Lengths
10/16/24/32/48/78 in
Length
78.75 in
Height
2.56 in
Number of Level Vials
6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SP-C6
- Zoro #
- G923372076
- UPC #
- 197988122722
- Country of Origin
- China
Dimensions
- Width
- 1.19 in
- Lengths
- 10/16/24/32/48/78 in
- Length
- 78.75 in
- Height
- 2.56 in
Details
- Item
- Torpedo Level
- Number of Level Vials
- 6
- Color
- Black + Orange
- Material
- Aluminum
Description
VEVOR 6-Piece Torpedo Level, 78/48/32/24/16/10 Inch All Magnetic Levels Set, Bubble Vials Ruler for 45/90/180 Degree, Aluminum Alloy Magnetic Box Leveler Tool, Shock-Resistance, SAE and Metric Scale ABS & TPE Handle Metal Anti-Slip Pattern on the Side Separate Nylon Storage Bag 3-in-1 Measurement Thoughtful Details ABS Material + TPE Material Item Dimensions(78-inch level): 78.74 x 1.18 x 2.56 inch / 2000 x 30 x 65 mm,Item Dimensions(16-inch level): 15.75 x 1.18 x 2.54 inch / 400 x 30 x 64.4 mm,Item Dimensions(48-inch level): 47.24 x 1.18 x 2.54 inch / 1200 x 30 x 64.4 mm,Total Net Weight: 12.13 lbs / 5.5 kg,Item Dimensions(24-inch level): 23.62 x 1.18 x 2.5 inch / 600 x 30 x 63.4 mm,Color: Black + Orange,Item Model Number: SP-C6,Item Dimensions(32-inch level): 31.5 x 1.18 x 2.5 inch / 800 x 30 x 63.4 mm,Material: Aluminum,Item Dimensions(10-inch level): 9.84 x 0.81 x 1.85 inch / 250 x 20.5 x 47 mm,Item Lengths: 10/16/24/32/48/78 inch,Number of Levels: 6
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.