Shop VEVOR
See all product information
Create Account
89Pcs Paintless Dent Removal Puller Stainless Steel Tool Dent Repair Rods, 89PK
- Mfr # VV-PR-T8901
- Zoro # G623372697
product price:Â
$
109.99
/pk of 89, $1.24/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel + Aluminum + Rubber + Plastic
Length
20.47 in
Width
6.69 in
Voltage
110 V
Height
11.22 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VV-PR-T8901
- Zoro #
- G623372697
- UPC #
- 700721026852
- Country of Origin
- China
- Material
- Stainless Steel + Aluminum + Rubber + Plastic
- Item
- Auto Body Dent Puller
- Voltage
- 110 V
Dimensions
- Length
- 20.47 in
- Width
- 6.69 in
- Height
- 11.22 in
Description
VEVOR Paintless Dent Removal Rods, 89 PCS Paintless Dent Repair Tools, Golden Lifter Puller Car Dent Repair Kit, Glue Puller Tabs Dent Puller Kit for Auto Dent Removal, Minor Dents, Door Dings Usage Application Comprehensive Dent Remover Tools Tips for You Stainless Steel Rods Tools Dent Repair Processing Professional Auxiliary Tools Model: VV-PR-T8901,Material: Stainless Steel + Aluminum + Rubber + Plastic
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.