Shop VEVOR
See all product information
Create Account
Car Body Dent Puller Bridge Lifter 107PC Paintless Hail Remover Repair Kit
- Mfr # MPT-YK0457
- Zoro # G723372474
product price:Â
$
56.89
/ea
Key Features
Voltage
100-240 V
Height
5.91 in
Width
10.04 in
Length
13.98 in
Material
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MPT-YK0457
- Zoro #
- G723372474
- UPC #
- 840281576609
- Country of Origin
- China
- Voltage
- 100-240 V
- Item
- Auto Body Dent Puller
- Material
- Aluminum
Dimensions
- Height
- 5.91 in
- Width
- 10.04 in
- Length
- 13.98 in
Description
VEVOR 107 PCS Dent Removal Kit, Paintless Dent Repair Kit with Golden Lifter, Bridge Puller, Slide Hammer T-bar Dent Puller, Suction Cup Dent Puller for Auto Body Dents, Hail Damage, Door Ding Easy to Use Dent Puller Tabs Repairable Position Golden Dent Puller Bridge Dent Puller Widely Used Material of Puller: Aluminum+ABS+Rubber,Voltage: 100-240V 50/60Hz,Power of Hot Glue Gun: 20W,Material of Glue Gun: PVC,Material of Slide Hammer: Stainless Steel
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.