Shop VEVOR
See all product information
Create Account
9" Sewer Camera 165ft/50m Self-Leveling Drain Duct Camera with 512Hz Locator
- Mfr # WP9608FTR
- Zoro # G323372263
product price:Â
$
748.99
/ea
Free Shipping & Returns
Key Features
Monitor Size
9 in
Overall Height
10.24 in
Overall Width
11.93 in
Cable Dia.
0.2 in (5 mm)
Camera Diameter
0.9 in (23 mm)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WP9608FTR
- Zoro #
- G323372263
- UPC #
- 197988991458
- Country of Origin
- China
- Item
- Sewer Camera
- Material
- Aluminum
- Voltage
- 110 V
- Battery Capacity
- 4,500 mAh
Dimensions
- Monitor Size
- 9 in
- Overall Height
- 10.24 in
- Overall Width
- 11.93 in
- Cable Dia.
- 0.2 in (5 mm)
- Camera Diameter
- 0.9 in (23 mm)
- Push Rod Length (Ft.)
- 165 ft (50 m)
- Overall Length
- 11.93 in
Description
VEVOR Sewer Camera with 512Hz Locator,165 ft/50 m, Self-Leveling Drain Inspection Camera with 9" 1080P HD Screen, 36X Zoom, Snake Plumbing Camera with Lights-12 LED, 32GB SD Card for Duct Pipe Precise and Efficient Locating Self-Leveling Function Semi-Rigid Snake Cable High-Definition Visuals Ample Storage with 32GB SD Card Convenient Cable Reel Screen Resolution: 1080P,LED Light: 12 PCS, Adjustable Brightness,Display Screen: 9 inch,Camera Diameter: 0.9 in / 23 mm,Product Dimensions: 11.9 x 11.9 x 10.2 in / 303 x 303 x 260 mm,Battery Capacity: 4500mAh,Item Model Number: WP9608FTR,Cable Diameter: 0.2 in / 5 mm,Cable Length: 165 ft / 50m,Playback Format: AVI (Video), JPG (Photo),Case Material: Aluminum Case,Net Weight: 15.2 lbs / 6.9 kg,Receiver Dimensions: 21.1 x 4.72 x 1.97 in / 535 x 120 x 50 mm
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.