Shop VEVOR
See all product information
Create Account
A Frame Trailer Jack Bolt on Trailer Tongue Jack 5000 lbs 15-inch Travel
- Mfr # HS5000SAE
- Zoro # G123372746
product price:Â
$
49.39
/ea
Key Features
Height
22.45 in
Min. Height
22.5 in (570 mm)
Max. Height
47.2 in (1,200 mm)
Length
5.52 in
Material
Welded Tube + Cold Rolled Steel Plate + 45# Steel + Powder Metallurgy Materials
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HS5000SAE
- Zoro #
- G123372746
- UPC #
- 197988880394
- Country of Origin
- China
- Material
- Welded Tube + Cold Rolled Steel Plate + 45# Steel + Powder Metallurgy Materials
- Item
- Manual Trailer Jack Without Wheels
- Lift Range
- 9.8 - 24.8 in (250 - 630 mm)
- Load Capacity
- 5,000 lbs (2,268 kg)
Dimensions
- Height
- 22.45 in
- Min. Height
- 22.5 in (570 mm)
- Max. Height
- 47.2 in (1,200 mm)
- Length
- 5.52 in
- Width
- 5.12 in
- Stroke Length
- 15 in (380 mm)
Description
VEVOR A-Frame Trailer Jack, 5000 lbs Dynamic Load Capacity, Trailer Jack Stand with Handle & Rectangular Footpad, 15-inch Vertical Travel, Suitable for RV, Horse, Utility Trailers, Yacht Trailers Powerful Load Capacity Quality You Can Trust Complete Installation Accessories Easy Height Adjustment Suitable for Various Vehicles Ergonomic Handle Design Stroke: 15 in / 380 mm,Rated Load Capacity: 5000 lbs / 2268 kg,Item Model Number: HS5000SAE,Product Weight: 14 lbs / 6.2 kg,Maximum Height: 47.2 in / 1200 mm,Material: Welded Tube + Cold Rolled Steel Plate + 45# Steel + Powder Metallurgy Materials,Lift Range: 9.8 - 24.8 in / 250 - 630 mm,Minimum Height: 22.5 in / 570 mm
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.