Electric Trailer Jack 4000 lbs Power Tongue Jack for RV Trailer & Camper
- Mfr # EJ3500B
- Zoro # G523371936
product price:Â
$
117.99
/ea
Free Shipping & Returns
Key Features
Length
31.7 in
Stroke Length
460 mm (18.11 in)
Loading Capacity
4,000 lbs (1,815 kg)
Max. Watts
350 W
Lifting Range
250-710 mm (9.84"-27.95")
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EJ3500B
- Zoro #
- G523371936
- UPC #
- 840349920825
- Country of Origin
- China
- Loading Capacity
- 4,000 lbs (1,815 kg)
- Max. Watts
- 350 W
- Lifting Range
- 250-710 mm (9.84"-27.95")
- Voltage
- 12 VDC
- Item
- Electric Trailer Jack Without Wheels
- Hole Pitch
- 1.97 in (50 mm)
Dimensions
- Length
- 31.7 in
- Stroke Length
- 460 mm (18.11 in)
- Height
- 6.89 in
- Height Range
- 250-860 mm (9.84" - 33.85")
- Width
- 9.85 in
Description
VEVOR Electric Trailer Jack, Power Tongue Jack Weight Capacity 4000 lbs, 9.84"-33.85" Electric Tongue Jack with Waterproof Cover for Lifting RV Trailer, Horse Trailer, Utility Trailer, Yacht Trailer 4000lb Load Capacity Reliable and Durable Outstanding Features Convenient to Use User-Friendly Designs Handle for Emergency Use Stroke: 460 mm/18.11",Maximum Power: 350W,Height Range: 250-860 mm/9.84"-33.85",Voltage: DC12V,Item Model Number: EJ3500B,Product Weight: 10 kg/22.05 lbs,Loading Capacity: 4000 lbs/1815 kg,Hole Pitch: 1.97"/50 mm,Lifting Range: 250-710 mm/9.84"-27.95"
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.