Abrasive Chop Saw 14in Mitering Chop Saw for Cutting Metal 45 Deg Angle Cuts
- Mfr # J1G-ZB-355B
- Zoro # G123372586
product price:Â
$
123.99
/ea
Free Shipping & Returns
Key Features
Width
13.39 in
Height
17.13 in
Blade Dia.
14 in (35.5 cm)
No Load RPM
3,600 RPM
Material
Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- J1G-ZB-355B
- Zoro #
- G123372586
- UPC #
- 840349904436
- Country of Origin
- China
- Item
- Chop Saw
- No Load RPM
- 3,600 RPM
- Material
- Metal
- Pivoting Fence Angle
- 0-45 Degrees
- Voltage
- 110 V
- Watts
- 2,300 W
Dimensions
- Width
- 13.39 in
- Height
- 17.13 in
- Blade Dia.
- 14 in (35.5 cm)
- Length
- 23.23 in
Description
VEVOR Abrasive Chop Saw, 14"/355mm Blade Diameter Cut Off Saw, 2300W 3600RPM Steel Cutting Machine, 0-45 Deg Adjustable Angle Miter Saw for Cutting Metal Cutting Chop Saw for Steel/Rebar/Iron/Aluminum
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.