Chop Saw 14in Mitering Chop Saw for Cutting Metal Dry Cut Saw 45 Deg Angle
- Mfr # J1G-ZB-355G-3
- Zoro # G223372318
product price:Â
$
277.99
/ea
Free Shipping & Returns
Key Features
Width
15.56 in
Pivoting Fence Angle
0-45 Degrees
Height
18.51 in
Blade Dia.
14 in (35.5 cm)
Watts
2,800 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- J1G-ZB-355G-3
- Zoro #
- G223372318
- UPC #
- 840349904443
- Country of Origin
- China
- Pivoting Fence Angle
- 0-45 Degrees
- Watts
- 2,800 W
- Item
- Chop Saw
- No Load RPM
- 1,200 RPM
- Material
- Metal
- Voltage
- 110 V
Dimensions
- Width
- 15.56 in
- Height
- 18.51 in
- Blade Dia.
- 14 in (35.5 cm)
- Length
- 25.6 in
Description
VEVOR Chop Saw, 14"/355mm Blade Diameter Cut Off Saw, 2800W 1200RPM Steel Cutting Machine, 0-45 Deg Adjustable Dry Cut Chop Saw, Miter Saw for Cutting Metal Cold Cut Saw for Steel/Rebar/Iron/Aluminum
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.