Shop VEVOR
See all product information
Create Account
Adjustable Click Torque Wrench 1/2 In Drive 20-160 lbf-ft / 27.1-216.8 N.m
- Mfr # HGKN120035
- Zoro # G923371765
product price:
$
70.69
/ea
Key Features
Product Style
Scale Type, Interchangeable Head
Torque Range (Ft.-Lb.)
20–160 lbf-ft (27.1–216.8 N.m)
No. of Teeth
72
Accuracy
±2% (clockwise)
Overall Length
22.84 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HGKN120035
- Zoro #
- G923371765
- UPC #
- 197988677604
- Country of Origin
- China
- Product Style
- Scale Type, Interchangeable Head
- Torque Range (Ft.-Lb.)
- 20–160 lbf-ft (27.1–216.8 N.m)
- No. of Teeth
- 72
- Accuracy
- ±2% (clockwise)
- Display Units
- lbf-ft / N.m (two units)
- Item
- Torque Wrench
- Material
- Metal
- Primary Scale Increments
- 10 N.m
Dimensions
- Overall Length
- 22.84 in
- Width
- 6.11 in
- Height
- 2.49 in
- Drive Size
- 1/2 in
Description
VEVOR Adjustable Click Torque Wrench, 1/2 Inch Drive, 20-160 lbf-ft/27.1-216.8 N.m, Dual-direction and Dual Range Scales, 72-Tooth, ±2% Precision, with Adapter Interchangeable Jaw and Ratchet Head
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.