Shop VEVOR
See all product information
Create Account
Click Torque Wrench 3/4 In Drive 100-600 lbf-ft/136-814N.m Dual-direction
- Mfr # HG-34600
- Zoro # G723371651
product price:
$
121.99
/ea
Free Shipping & Returns
Key Features
Overall Length
41.15 in
Material
Metal
Drive Size
3/4 in
Display Units
lbf-ft / N.m (two units)
Height
3.27 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HG-34600
- Zoro #
- G723371651
- UPC #
- 197988675303
- Country of Origin
- China
- Material
- Metal
- Display Units
- lbf-ft / N.m (two units)
- No. of Teeth
- 48
- Product Style
- Scale Type
- Torque Range (Ft.-Lb.)
- 100–600 lbf-ft (136–814 N.m)
- Accuracy
- ±3% (clockwise)
- Item
- Torque Wrench
- Primary Scale Increments
- 25 lbf-ft (34 N.m)
Dimensions
- Overall Length
- 41.15 in
- Drive Size
- 3/4 in
- Height
- 3.27 in
- Width
- 8.47 in
Description
VEVOR Click Torque Wrench, 3/4 Inch Drive, 100-600 lbf-ft / 136-814N.m, Dual-direction Torque Wrench Set with Dual Range Scales, 48-tooth, ±3% High Precision, Alloy Steel, for Automobile Repair
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.