Adjustable Floor Jack Post House Floor Leveling Lift 56"-100" Height Range
- Mfr # 204A-0080-02-00
- Zoro # G623371829
product price:Â
$
78.89
/ea
Key Features
Max. Load Capacity
18,000 lbs (8,164.66 kg)
Length
55.99 in
Width
6.03 in
Height
3.98 in
Material
Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 204A-0080-02-00
- Zoro #
- G623371829
- UPC #
- 197988576952
- Country of Origin
- China
Dimensions
- Length
- 55.99 in
- Width
- 6.03 in
- Height
- 3.98 in
Details
- Max. Load Capacity
- 18,000 lbs (8,164.66 kg)
- Material
- Metal
- Item
- Floor Support Jacks
Description
VEVOR House Floor Jack, 56"-100" Height Range, 18000 lbs Max Load Capacity, Adjustable Support Beam Basement Jack Post Pole for Leveling, Lift Support Steel Telescoping Jack for Temporary Support
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.