Adjustable Shore Lift Stand Floor Roof Beam 4"x4" House Leveling Jack Post
- Mfr # 204A-0110-00-00
- Zoro # G823372039
product price:Â
$
34.99
/ea
Key Features
Material
Metal
Height
4.02 in
Length
13.19 in
Width
4.02 in
Max. Load Capacity
24,700 lbs (11,203.73 kg)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 204A-0110-00-00
- Zoro #
- G823372039
- UPC #
- 197988415961
- Country of Origin
- China
- Material
- Metal
- Item
- Floor Support Jacks
- Max. Load Capacity
- 24,700 lbs (11,203.73 kg)
Dimensions
- Height
- 4.02 in
- Length
- 13.19 in
- Width
- 4.02 in
Description
VEVOR Screw Jack Post, 4" x 4", 13.2"-18.7" Height Range, 24700 lbs Max Load Capacity, Adjustable Shore Jack, Temporary House Jack Pole for Home Leveling, Lifting Floor Crawlspace Basement Shore Beam
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.