48" Off Road Farm Jack Hoist 7000 Lbs High Lift Tractor Vehicle's Winch
- Mfr # AH081048
- Zoro # G523372704
product price:Â
$
81.45
/ea
Key Features
Material
Structural Steel
Height
48.23 in
Width
9.06 in
Lifting Range
5.12-42.5 in (130.1-1,079.5 mm)
Lifting Type
Manual Method
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AH081048
- Zoro #
- G523372704
- UPC #
- 197988881674
- Country of Origin
- China
- Item
- Farm Jacks
- Material
- Structural Steel
- Lifting Range
- 5.12-42.5 in (130.1-1,079.5 mm)
- Lifting Type
- Manual Method
- Max. Load Capacity
- 7,000 lbs ( 3,175.2 kg)
Dimensions
- Height
- 48.23 in
- Width
- 9.06 in
- Length
- 5.12 in
Description
VEVOR Farm Jack, 48" Utility High Lift Farm Jack, 3.18 Ton (7,000 lbs) Capacity Ratcheting Off Road Utility Jacks, Heavy-Duty Lift Jacks with 5.12"-42.5" Lifting Range for Tractor, Truck, SUV High Load Capacity Manual Easy Adjustment Sturdy and Durable Ergonomic Handle Versatile Use The Ideal Choice for Car Enthusiasts Item Model Number: AH081048,Max Load Capacity: 7000 lbs / 3175.2 kg,Lifting Method: Manual,Product Dimensions: 5.1 x 9.1 x 48.2 inch / 130 x 230 x 1225 mm,Net Weight: 27.6 lbs / 12.5 kg,Main Material: Structural Steel,Lifting Range: 5.12-42.5 inch / 130.1-1079.5 mm
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.