Aluminum Loading Ramps 6800 lb 72" x 15" Flat Ends for Tractors ATVs UTVs
- Mfr # AGR-210-1838-1
- Zoro # G423372804
product price:Â
$
304.99
/ea
Free Shipping & Returns
Key Features
Width
14.97 in
Load Capacity
8,810 lbs (4 t)
Rated Load Capacity
6,800 lbs (3 t)
Height
4.14 in
Material
Aluminum Alloy
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AGR-210-1838-1
- Zoro #
- G423372804
- UPC #
- 197988386797
- Country of Origin
- China
- Load Capacity
- 8,810 lbs (4 t)
- Item
- Straight Ramps
- Rated Load Capacity
- 6,800 lbs (3 t)
- Material
- Aluminum Alloy
Dimensions
- Width
- 14.97 in
- Height
- 4.14 in
- Length
- 72.05 in
Description
VEVOR Aluminum Ramps, 8810 lbs, Heavy-duty Ramps with Top Hook Attaching End, Universal Loading Ramp for Motorcycle, Tractor, ATV/UTV, Trucks, Lawn Mower, 72"L x 15"W, 2Pcs Sturdy and Durable Non-slip Design Light and Portable Secure Operation Great for Loading and Unloading Widely Applicable Item Model Number: AGR-210-1838-1,Max Load Capacity: 8810 lb/4 ton,Material: Aluminum Alloy,Product Dimensions: 72x15x4.1 in/1830x380x105 mm,Net Weight: 60.8lb/27.6 kg
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.