60x12inch Aluminum Ramps 5000Lbs Car Trailer Truck 1 Pair Ramps
- Mfr # OLT-LPD002
- Zoro # G523372070
product price:Â
$
209.99
/ea
Free Shipping & Returns
Key Features
Material
Aluminum
Color
Grey
Height
2.37 in
Load Capacity
6,000 lbs (2,722 kg)
Width
11.97 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- OLT-LPD002
- Zoro #
- G523372070
- UPC #
- 617201595121
- Country of Origin
- China
- Item
- Straight Ramps
- Material
- Aluminum
- Color
- Grey
- Load Capacity
- 6,000 lbs (2,722 kg)
Dimensions
- Height
- 2.37 in
- Width
- 11.97 in
- Thickness
- 2.36 in (60 mm)
- Length
- 60.24 in
- Load Height
- Up to 16 in (406 mm)
Description
VEVOR 60'' X 12'' Aluminum Trailer Ramps 6000LBS Total Beavertail Hook End 1 Pair 2 Ramps Perfect Fitting 6000 lbs Weight Capacity Design for Stability High-security Enhancement All-aluminum Structure Widely Used Thickness: 2.36''/60 mm,Load Height: Up to 16''/406 mm,Capacity: 3000 lbs/1361 kg Each,Material: Aluminum,Overall Size: 60'' x 12''/1520 x 305 mm
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.