Shop VEVOR
See all product information
Create Account
Automotive Topside Creeper 400LBS Adjustable Height Movable with 4 Wheels
- Mfr # H-B
- Zoro # G523372728
product price:Â
$
175.99
/ea
Free Shipping & Returns
Key Features
Material
Q235A
Wheel Dia.
4 in
Angle Adjustment
3
Maximum Load Capacity
400 lbs
Overall Length
53.94 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H-B
- Zoro #
- G523372728
- UPC #
- 840349963891
- Country of Origin
- China
- Material
- Q235A
- Angle Adjustment
- 3
- Maximum Load Capacity
- 400 lbs
- Item
- Engine Creeper
Dimensions
- Wheel Dia.
- 4 in
- Overall Length
- 53.94 in
- Height Range
- 48-76 in (1,219-1,930 mm)
- Cushion Size
- 12.4 x 18 in (315 x 457 mm)
- Overall Width
- 30.91 in
- Overall Height
- 75.98 in
Description
VEVOR Automotive Top Creeper, with Adjustable Height 48" to 76", 400 LBS Capacity High Creeper, 4 Swivel Caster Wheels, Heavy Duty Creeper for Auto Repair and Maintenance Enhanced Ergonomics Robust Durability Smooth Mobility Long-lasting Comfort Integrated Tool Storage Easy Assembly Angle Adjustment: 3,Capacity: 400 lbs,Height Range: 48-76 inch/1219-1930 mm,Item Model Number: H-B,Wheel Diameter: 4 in,Material: Q235A,Cushion Size: 12.4 x 18 inch/315 x 457 mm,Net Weight: 30 kg/66 lbs,Product Size: 53.9 x 30.9 x 76 inch/1370 x 785 x 1930 mm
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.