Shop VEVOR
See all product information
Create Account
Automotive Topside Creeper 400LBS Adjustable Height Movable with 4 Wheels
- Mfr # H-A
- Zoro # G623372642
product price:Â
$
163.99
/ea
Free Shipping & Returns
Key Features
Overall Height
64.17 in
Height Range
42.5-64.8 in (1,080-1,645 mm)
Cushion Size
12.4 x 18 in (315 x 457 mm)
Angle Adjustment
3
Material
Q235A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H-A
- Zoro #
- G623372642
- UPC #
- 840349963907
- Country of Origin
- China
- Angle Adjustment
- 3
- Item
- Engine Creeper
- Material
- Q235A
- Maximum Load Capacity
- 400 lbs
Dimensions
- Overall Height
- 64.17 in
- Height Range
- 42.5-64.8 in (1,080-1,645 mm)
- Cushion Size
- 12.4 x 18 in (315 x 457 mm)
- Overall Length
- 47.83 in
- Wheel Dia.
- 4 in
- Overall Width
- 29.72 in
Description
VEVOR Automotive Top Creeper, Engine Creeper 42.5"-64.8", 400 LBS Capacity High Top Creeper, 4 Swivel Caster Wheels, Padded Deck, Creeper for Home Garage, Workshop Repair Maintenance Enhanced Ergonomics Robust Durability Smooth Mobility Long-lasting Comfort Integrated Tool Storage Easy Assembly Angle Adjustment: 3,Capacity: 400 lbs,Height Range: 42.5-64.8 inch/1080-1645 mm,Item Model Number: H-A,Wheel Diameter: 4 in,Material: Q235A,Cushion Size: 12.4 x 18 inch/315 x 457 mm,Net Weight: 61.3 lbs/27.8 kg,Product Size: 47.8 x 29.7 x 64.8 inch/1215 x 755 x 1645 mm
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.