Backpack Leaf Blower 79CC 2-Cycle Gas Leaf Blower 930CFM Air Volume 184MPH
- Mfr # QS25Q79BF
- Zoro # G623372208
product price:Â
$
249.99
/ea
Free Shipping & Returns
Key Features
Engine Cycle
Two-stroke Engine
Maximum Air Flow
930CFM
Power Source
Gas-Powered
Maximum Air Speed
184 mph
Fuel Tank Capacity
0.79 gal (3 L)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QS25Q79BF
- Zoro #
- G623372208
- UPC #
- 197988551348
- Country of Origin
- China
Details
- Engine Cycle
- Two-stroke Engine
- Item
- Gas-Powered Leaf Blower
- Maximum Air Flow
- 930CFM
- Power Source
- Gas-Powered
- Maximum Air Speed
- 184 mph
- Fuel Tank Capacity
- 0.79 gal (3 L)
Description
VEVOR Backpack Leaf Blower, 79CC 2-Cycle Gas Leaf Blower with 3L Fuel Tank, 930CFM Air Volume 184MPH Speed, Ideal for Lawn Care, Leaf Cleaning, and Snow Removal Comfortable to Use Extended Run Time Durable Materials Versatile Use Large Capacity Fuel Tank Perfect Helper for Yard Maintenance Engine Type: Two-stroke Engine,Main Materials: Aluminum, Plastic,Item Model Number: QS25Q79BF,Product Weight: 24.8 lbs/11.27 kg,Fuel Tank Capacity: 0.79 gal/3 L,Product Size: 62.6"x20.3"x19.9"/1590x515x506 mm
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.