Band Saw Portable Variable-Speed 5" Deep Cut 110V 10-Amp Motor Handheld
- Mfr # 5inMGCC1000-3
- Zoro # G023372297
product price:Â
$
115.99
/ea
Free Shipping & Returns
Key Features
Cutting Size
5 in (12.7 cm)
Watts
1,100 W
Cutting Speed
137.8 - 472.4 ft/min
Overall Height
16.14 in
Voltage
110 V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5inMGCC1000-3
- Zoro #
- G023372297
- UPC #
- 700721010264
- Country of Origin
- China
Dimensions
- Cutting Size
- 5 in (12.7 cm)
- Overall Height
- 16.14 in
- Overall Width
- 7.87 in
- Overall Depth
- 23.23 in
- Cable Length
- 78.7 in (200 cm)
Details
- Watts
- 1,100 W
- Cutting Speed
- 137.8 - 472.4 ft/min
- Voltage
- 110 V
- Item
- Portable Band Saws
- Distance Between Centers (In.)
- 39.4 in (100 cm)
- Speeds
- Level 1-6
- Material
- Steel
Description
VEVOR Cordless Band Saw, 5-Inch Cut Capacity, Variable Speed, Handheld, 10A Motor, for Metal, Wood, Tubing, Pipes, Rebar, Plastic
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.