Shop VEVOR
See all product information
Create Account
Portable Band Saw Variable-Speed 110V Deep Cut 10-Amp Motor w/ Alloy Base
- Mfr # 5inMGCC1000-4
- Zoro # G923372458
product price:Â
$
191.99
/ea
Free Shipping & Returns
Key Features
Cable Length
78.7 in (200 cm)
Speeds
Level 1-6
Adjustable Angle of Base
0°-45°
Overall Depth
23.23 in
Overall Height
17.72 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5inMGCC1000-4
- Zoro #
- G923372458
- UPC #
- 840281534074
- Country of Origin
- China
- Speeds
- Level 1-6
- Adjustable Angle of Base
- 0°-45°
- Distance Between Centers (In.)
- 39.4 in (100 cm)
- Cutting Speed
- 137.8 - 472.4 ft/min
- Watts
- 1,100 W
- Material
- Steel
- Item
- Portable Band Saws
- Voltage
- 110 V
Dimensions
- Cable Length
- 78.7 in (200 cm)
- Overall Depth
- 23.23 in
- Overall Height
- 17.72 in
- Cutting Size
- 5 in (12.7 cm)
- Overall Width
- 13.98 in
Description
VEVOR Portable Band Saw, 110V Removable Alloy Steel Base Cordless Band Saw, 5 Inch Cutting Capacity Hand held Band Saw,Variable Speed Portable Bandsaw, 10Amp Motor Deep Cut Band saw for Metal Wood Fast & Smooth Cutting 1100W Powerful Motor User-friendly Design Removable Alloy Base Convenient to Operate Wide Application Adjustable Speed: Level 1-6,Cutting Size: 5 in/12.7 cm,Item Size: 21.7"x11"x14.2"/55x28x36 cm,Voltage: 110 V/60 Hz/2.9 Amp,Distance Between Centers: 39.4 in/100 cm,Model: 5inMGCC1000-4,Length of Cable: 78.7 in/200 cm,Material: Steel,Power: 1100W,Cutting Speed: 137.8-472.4ft/min,Adjustable Angle of Base: 0 Deg-45 Deg,Item Weight: 28.66 lbs /13 kg
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.