Beach Sand Cart Beach Wagon for Sand 12 in Wheels Beach Gardening
- Mfr # CGY30003A-12SIS
- Zoro # G523372186
product price:Â
$
121.99
/ea
Free Shipping & Returns
Key Features
Overall Length
27.76 in
Overall Width
37.01 in
Overall Height
32.29 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CGY30003A-12SIS
- Zoro #
- G523372186
- UPC #
- 197988383956
- Country of Origin
- China
- Item
- Beach Cart
Dimensions
- Overall Length
- 27.76 in
- Overall Width
- 37.01 in
- Overall Height
- 32.29 in
Description
VEVOR Beach Dolly with Big Wheels for Sand, 29.9" x 15.4" Cargo Deck, w/ 12" Solid Wheels, 165LBS Loading Capacity Folding Sand Cart & 27" to 44.7" Adjustable Height, Heavy Duty Cart for Beach Easily Transport Multiple Items Smooth Mobility Rust-Resistant and Durable Space-Saving Design Secure Transportation Versatile Usage Item Model Number: CGY30003A-12SIS,Net Weight: 20.1 lbs/9.1 kg (All accessories included)
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.