Poly Garden Dump Cart Heavy-duty Yard Carts and Wagons 4 cu.ft 600 lbs
- Mfr # TC4253C
- Zoro # G723372733
product price:Â
$
93.45
/ea
Key Features
Wheel Diameter
255 mm (10 in)
Overall Height
20.87 in
Wheel Width
89 mm (3.5 in)
Overall Width
25 in
Load Capacity
600 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TC4253C
- Zoro #
- G723372733
- UPC #
- 197988393771
- Country of Origin
- China
- Load Capacity
- 600 lbs
- Item
- Garden Dump Cart
Dimensions
- Wheel Diameter
- 255 mm (10 in)
- Overall Height
- 20.87 in
- Wheel Width
- 89 mm (3.5 in)
- Overall Width
- 25 in
- Overall Length
- 74.81 in
Description
VEVOR Garden Cart, Durable Poly Dump Cart with Simple Assembly Steel Framework, Versatile Dump Cart with Dual-Function Handle, Handy Wheelbarrow with 600 lbs Load Capacity, 10 inch Wheels Considerate Design Large Wheels Quick Cargo Transport Versatile Utility Wheelbarrow Sturdy & Durable Construction Efficient Yardwork Capacity Size:910x495x210mm/35.83 x 19.49 x 8.27inch,Wheel Size: o 255x89mm/10x3.5inch,Load Capacity: 600lbs,Item Model Number: TC4253C,Product Weight: 15.4kg/33.95lbs,Product Size: 1900x635x530mm/74.80 x 25.00 x 20.87inch
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.