Shop VEVOR
See all product information
Create Account
Belt Grinder Sander 30 x 1-Inch Variable Speed with VFD 2 Grinding Moulds
- Mfr # JLD10-8
- Zoro # G723372504
product price:Â
$
219.99
/ea
Free Shipping & Returns
Key Features
Watts
550 W
Overall Height (In.)
9.26 in
Overall Depth (In.)
14.77 in
Overall Width (In.)
7.09 in
Voltage
110 V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- JLD10-8
- Zoro #
- G723372504
- UPC #
- 197988392927
- Country of Origin
- China
Dimensions
- Overall Height (In.)
- 9.26 in
- Overall Depth (In.)
- 14.77 in
- Overall Width (In.)
- 7.09 in
Details
- Watts
- 550 W
- Item
- Knife Grinder Machine
- Voltage
- 110 V
Description
VEVOR Belt Grinder Sander, 30 x 1-Inch Variable Speed Belt Polisher with VFD, 550W Polishing Grinding Machine with 2 Grinding Moulds & 3PCS Sanding Belts for Metalworking, Knife Making Variable Speed Control 3 Sanding Belts Flexible Grinding Modes Easy Installation and Replacement Adaptable Usage Durable Construction Rated Input Power: 550W,Compatible Sanding Belt: 30 x 1 inch / 762 x 25.4 mm,Item Model Number: JLD10-8,Product Dimensions: 14.76 x 7.09 x 9.25 in / 375 x 180 x 235 mm,Net Weight: 17.42 lbs / 7.9 kg
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.