Shop VEVOR
See all product information
Create Account
Bike Cargo Trailer Bicycle Carrier Storage Cart 275 lbs Load Carbon Steel
- Mfr # CT910
- Zoro # G723371965
product price:Â
$
189.99
/ea
Free Shipping & Returns
Key Features
Rear Wheel Dia.
20 in (508 mm)
Load Capacity
275 lbs (125 kg)
Height
4.93 in
Length
41.93 in
Material
Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CT910
- Zoro #
- G723371965
- UPC #
- 197988385844
- Country of Origin
- China
- Load Capacity
- 275 lbs (125 kg)
- Item
- Bicycle Cargo Trailer
- Material
- Carbon Steel
- Mounting Position
- Rear Axle
Dimensions
- Rear Wheel Dia.
- 20 in (508 mm)
- Height
- 4.93 in
- Length
- 41.93 in
- Rear Wheel Width
- 3 in (76.2 mm)
- Overall Width
- 28.75 in
Description
VEVOR Bike Cargo Trailer, 275 lbs Load Capacity, Heavy-Duty Bicycle Wagon Cart, Foldable Compact Storage & Quick Release with Universal Hitch, 20" Wheels, Fits Most Bike Wheels, Carbon Steel Frame Spacious Capacity Built Tough Ready for Any Road Easy Setup, Quick Ride Fits Your Bike, Fits Your Life Includes Installation Kit Mounting Position: Rear Axle,Product Size (Expanded State): 64.17 x 28.74 x 22.83 inches/1630 x 730 x 580 mm,Transport Box Size: 39.7 x 16.9 x 10 inches/1010 x 430 x 255 mm,Rear Wheel Size: 20 inches/508 mm (3 inches/76.2 mm Tire Width),Item Model Number: CT910,Product Weight: 40.57 lbs/18.4 kg,Max Load Capacity: 275 lbs/125 kg,Material: Carbon Steel
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.