Shop VEVOR
See all product information
Create Account
Blacksmith Anvil Steel Round Horn Anvil 22lb 10kg 2 Holes for Metal Work
- Mfr # 22B-RI2M
- Zoro # G623372215
product price:Â
$
49.89
/ea
Key Features
Overall Width
5.67 in
Round Hole Dia.
0.59 in (15 mm)
Material
Hard Steel
Overall Height
3.82 in
Hardness
55 HRC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 22B-RI2M
- Zoro #
- G623372215
- UPC #
- 840281540709
- Country of Origin
- China
Dimensions
- Overall Width
- 5.67 in
- Round Hole Dia.
- 0.59 in (15 mm)
- Overall Height
- 3.82 in
- Overall Length
- 15.12 in
Details
- Material
- Hard Steel
- Hardness
- 55 HRC
- Item
- Anvil
Description
VEVOR Cast Iron Anvil, 22 Lbs/10kg Single Horn Anvil, with Large Countertop and Stable Base, High Hardness Rugged Round Horn Anvil Blacksmith, for Shaping, Bending
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.