Shop VEVOR
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Steel Anvil Blacksmith 132.3LBS (60KG) Forged Steel W/ Round And Square Hole
- Mfr # GZ60KGGZ
- Zoro # G223371632
product price:Â
$
319.99
/ea
Key Features
Color
Blue
Hardness
50 HRC
Base Dimensions
10 x 7.3 in (260 x 185 mm)
Overall Height
11.03 in
Material
Hard Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GZ60KGGZ
- Zoro #
- G223371632
- UPC #
- 609832186120
- Country of Origin
- China
- Color
- Blue
- Hardness
- 50 HRC
- Material
- Hard Steel
- Item
- Anvil
Dimensions
- Overall Length
- 27.96 in
- Base Dimensions
- 10 x 7.3 in (260 x 185 mm)
- Overall Height
- 11.03 in
- Round Hole Dia.
- 1.1 in (27 mm)
- Overall Width
- 9.85 in
Description
VEVOR Single Horn Anvil 132Lbs Cast Steel Anvil Blacksmith for Sale Forge Steel Tools with Round and Square Hole and Equipment Anvil Rugged Blacksmith Jewelers Durable and Robust Metal Working Tool
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.