Shop VEVOR
See all product information
Create Account
Brand New 15Qt Commercial Heavy Duty Steel 3-Speed Stand Food/Dough Mixer
- Mfr # SZM-15
- Zoro # G823372022
product price:Â
$
549.99
/ea
Free Shipping & Returns
Key Features
Bowl Size
15 Qt
Overall Width
16.54 in
Voltage
110 V
Watts
600 W
Overall Height
30.91 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SZM-15
- Zoro #
- G823372022
- UPC #
- 631384373949
- Country of Origin
- China
- Voltage
- 110 V
- Watts
- 600 W
- Speeds
- 130 RPM, 233 RPM, 415 RPM
- Item
- Commercial Food Mixer
- Max. Kneading Capacity
- 3.3 lbs (1.5 kg)
Dimensions
- Bowl Size
- 15 Qt
- Overall Width
- 16.54 in
- Overall Height
- 30.91 in
- Overall Length
- 24.41 in
Description
VEVOR Commercial Food Mixer 15Qt 600W 3 Speeds Adjustable 110/178/390 RPM Heavy Duty 110V with Stainless Steel Bowl Dough Hooks Whisk Beater Premium for Schools Bakeries Restaurants Pizzerias 15Qt Mixing Bowl 3 Adjustable Speeds 3 Stirrers Included Security Guard Effortless to Use & Clean Various Applications Mixing Speed: 130 r/min, 233 r/min, 415 r/min,Product Weight: 108 lbs / 49 kg,Bowl Volume: 15Qt,Product Dimensions: 14.6 x 18.7 x 26.6 inch / 37.2 x 47.4 x 67.6 cm,Max. Kneading Capacity: 3.3 lbs / 1.5 kg,Power: 600 W
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.