Shop VEVOR
See all product information
Create Account
BS-0 Precision Dividing Head with 5" 3-jaw Chuck & Tailstock for Milling
- Mfr # BS-KP5
- Zoro # G923372281
product price:Â
$
272.99
/ea
Free Shipping & Returns
Key Features
Height (In.)
9.65 in
Swing
6-1/2 in (16.5 cm)
Width (In.)
16.93 in
Length (In.)
10.04 in
Taper
MT2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BS-KP5
- Zoro #
- G923372281
- UPC #
- 712166607947
- Country of Origin
- China
- Swing
- 6-1/2 in (16.5 cm)
- Taper
- MT2
- Jaw Material
- Metal
- Item
- Dividing Head
Dimensions
- Height (In.)
- 9.65 in
- Width (In.)
- 16.93 in
- Length (In.)
- 10.04 in
- Center Height
- 3-15/16 in (10 cm)
Description
VEVOR Dividing Head BS-0 5Inch 3 Jaw Chuck Dividing Head Set Precision Semi Universal Dividing Head for Milling Machine Rotary Table Tailstock Milling Set (5 Inch Chuck)
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.