Camping Kitchen Table Folding Portable Cook Station 3 Adjustable Heights
- Mfr # CWJK6388
- Zoro # G123372470
product price:Â
$
58.75
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CWJK6388
- Zoro #
- G123372470
- UPC #
- 840281576388
- Country of Origin
- China
Description
VEVOR Camping Kitchen Table, Quick set-up Folding Camping Table with A Carrying Bag, 3 Adjustable Heights, MDF Camping Table, Ideal for Outdoor Picnics, BBQs, Camping, RV Traveling More Space Available Quick Folding Design Portable Storage MDF Countertop 22"- 28" Adjustable Height Wide Application Open Size: 47.2x18.5x27.6 in/120x47x70 cm,Adjustable Height: 21.45"- 27.56",Product Weight: 12.1 lbs/5.5 kg,Folding Size: 23.6x18.5x2.8 in/60x47x7 cm,Material: Aluminum+ MDF,Table Thickness: 0.2"/0.5 cm
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.