Torque Wrench Adjustable Torque Wrench 1/2" Drive 25-250ft.lb/34-340n.m
- Mfr # 18250FTLB
- Zoro # G123372678
product price:Â
$
46.75
/ea
Key Features
Overall Length
24.41 in
Width
5.12 in
No. of Ratchet Teeth
72
Height
3.15 in
Material
Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 18250FTLB
- Zoro #
- G123372678
- UPC #
- 840349903552
- Country of Origin
- China
- No. of Ratchet Teeth
- 72
- Material
- Metal
- Accuracy
- Clockwise/Counterclockwise ±3%
- Item
- Torque Wrench
- Torque Range
- 25-250 ft.lb (34-340 n.m)
Dimensions
- Overall Length
- 24.41 in
- Width
- 5.12 in
- Height
- 3.15 in
- Drive Size
- 1/2 in
Description
VEVOR Torque Wrench, 1/2-inch Drive Click Torque Wrench 20-250ft.lb/34-340n.m, Dual-Direction Adjustable Torque Wrench Set, Mechanical Dual Range Scales Torque Wrench Kit with Adapters Extension Rod
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.