Shop VEVOR
See all product information
Create Account
Collapsible Storage Baskets Folding Plastic Stackable Container 45L 3-Pack, 3PK
- Mfr # ZJKS5336295W
- Zoro # G723371675
product price:Â
$
41.39
/pk of 3, $13.80/ea
Key Features
Material
PP
Overall Length
20.67 in
Overall Height
11.61 in
Color
Black + Orange
Overall Width
13.98 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZJKS5336295W
- Zoro #
- G723371675
- UPC #
- 840349997834
- Country of Origin
- China
- Material
- PP
- Item
- Folding Plastic Crate
- Color
- Black + Orange
- Volume Capacity
- 45 L
Dimensions
- Overall Length
- 20.67 in
- Overall Height
- 11.61 in
- Overall Width
- 13.98 in
Description
VEVOR Plastic Collapsible Storage Basket, 45L 3 Packs, Folding Stackable Storage Containers/Bins with Handles, Large Heavy Duty Containers for Clothes, Toys, Books, Snack, Shoes and Grocery Organizing
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.