This item is Discontinued.

Vevor Commercial Chopper Commercial Vegetable Chopper with 4 Blades Fruits Dicer QTJ-J002X

This item is Discontinued.

Vevor

Commercial Chopper Commercial Vegetable Chopper with 4 Blades Fruits Dicer (Discontinued)

Mfr # QTJ-J002X
Zoro # G623372291
UPC # 840349922027
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
QTJ-J002X
Zoro #
G623372291
UPC #
840349922027
Country of Origin
China

Description

VEVOR Commercial Chopper with 4 Replacement Blades Commercial Vegetable Chopper Stainless Steel French Fry Cutter Potato Dicer & Slicer Commercial Vegetable Fruit Chopper for Restaurants & Home Kitche Heavy-Duty Structure 4 Interchangeable Blades Labor-Saving Handle Non-Slip Feet Hassle-Free Cleaning Multi-functional Cutter Blades Size: 1/2''; 3/8''; 1/4'' / 1.27 cm; 0.95 cm; 0.64 cm,Color: Silver,Model: QTJ-J002X,Material: Aluminum Alloy + Stainless Steel,Weight: 9.92 lbs / 4.5 kg,Product Size: 8.66 x 8.66 x 19.69'' / 22 x 22 x 50 cm

Restrictions

This item has been restricted from sale in the following states: HI, PR, AK

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.