Commercial Electric Deep Fryer Countertop Fryer 3000W Dual Tank 2x11Qt/11L
- Mfr # SC-102V
- Zoro # G823372077
product price:Â
$
194.99
/ea
Free Shipping & Returns
Key Features
Material
Premium Stainless Steel
Overall Depth
22.45 in
Wide Temp. Range
122°F-392°F (50°C-200°C)
Oil Capacity
8.5 Qt (8 L) (Max) Each
Water Capacity
11.6 Qt (11 L) (Max) (Each)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SC-102V
- Zoro #
- G823372077
- UPC #
- 840281566235
- Country of Origin
- China
- Material
- Premium Stainless Steel
- Wide Temp. Range
- 122°F-392°F (50°C-200°C)
- Item
- Commercial Electric Fryers
- Oil Capacity
- 8.5 Qt (8 L) (Max) Each
- Water Capacity
- 11.6 Qt (11 L) (Max) (Each)
- Watts
- 1,500 W+1,500 W
- Voltage
- 120 VAC
Dimensions
- Overall Depth
- 22.45 in
- Overall Height
- 13.98 in
- Overall Width
- 20.87 in
Description
VEVOR Commercial Deep Fryer, Dual Tank 3000W Electric Countertop Fryer with Basket, 2 x 11.6Qt/11L Double Stainless Steel Oil Fryer with Oil Filtration, Time & Temp Control, for Kitchen Restaurant Use Enhanced Capacity Rapid Heating Set the Temp & Time Easy Maintenance User-Friendly Design Wide Application Oil Capacity: Max 8.5Qt / 8L Each,Water Capacity: Max 11.6Qt / 11L Each,Voltage: AC120V 60HZ,Item Model Number: SC-102V,Material: Premium Stainless Steel,Wide Temp. Range: 122 DegF-392 DegF / 50 DegC-200 DegC,Net Weight: 30.4 lbs / 13.8 kg,Power: 1500W+1500W
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.